Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
A210M0CACCutler Hammer, Div of Eaton Corp Starters, A200 SeriesItem NumberA210M0CACMFG Item NumberA210M0CACSeriesA200Product DescriptionCONTACTORSpecifications
Specifications Style Open Poles 3 Nominal Coil Voltage 120 VAC Continuous Amps Rating 18 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Termination Screw Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series